Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Barrel-Shaped Thermometer
SCI_ED

Catalog No. p-4019864 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
-50°C to +280°C
Temperature Range (English):
-58°F to +302°F
-58°F to +536°F
Length (Metric):
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric)
S01601 -50°C to +150°C -58°F to +302°F -
S01602 -50°C to +280°C -58°F to +536°F 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S01601
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thermometer with stainless-steel probe.

  • On/Off switch
  • Automatic power off
  • °C/°F preset
  • Data hold
  • Protective probe cover

Specifications:

  • Display digit size: 6 x 3mm
  • Product size: 2 x 58mm
  • Battery: 1.5V, size A76 or equivalent x 1 pc

7874:

  • Temperature Range: -50° to +150°C/-58° to +302°F
  • Probe Size: 0.35 x 125mm

7875:

  • Temperature Range: -50° to +280°C/-58° to +536°F
  • Probe Size: 0.35 x 200mm

Specifications

Dimensions (L x W x H) 2 x 58 mm
Display Dimensions 6 x 3 mm
Includes Probe cover
Material Plastic
Product Type Barrel-Shaped Digital Thermometer
Length (English) 4.9 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
Display Digital
Width (Metric) 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.