Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Baume Hydrometers
SDP

Catalog No. p-191098 Shop All Fisherbrand Products
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
Without 3-point certification
Increments:
0.1°
0.5°
Length (Metric):
280 mm
285 mm
290 mm
295 mm
300 mm
305 mm
310 mm
Baume Range:
0 to 12°
0 to 30°
0 to 50°
0 to 70°
19 to 31°
20 to 31°
29 to 41°
35 to 70°
40 to 51°
49 to 61°
50 to 100°
50 to 61°
60 to 70°
9 to 21°
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Increments Length (Metric) Baume Range
11-571AC 3-point Cert, NIST, ASTM E100, E126 0.1° 310 mm 0 to 12°
11-571CC 3-point Cert, NIST, ASTM E100, E126 0.1° 310 mm 20 to 31°
11-571BC 3-point Cert, NIST, ASTM E100, E126 0.1° 305 mm 9 to 21°
11-571EC 3-point Cert, NIST, ASTM E100, E126 0.1° 290 mm 40 to 51°
11-571FC 3-point Cert, NIST, ASTM E100, E126 0.1° 295 mm 50 to 61°
11-580AC 3-point Cert, NIST, ASTM E100, E126 0.5° 280 mm 0 to 30°
11-580D Without 3-point certification 0.5° 300 mm 35 to 70°
11-580CC 3-point Cert, NIST, ASTM E100, E126 285 mm 0 to 70°
11-580E Without 3-point certification 300 mm 50 to 100°
11-571B Without 3-point certification 0.1° 305 mm 9 to 21°
11-571D Without 3-point certification 0.1° 305 mm 29 to 41°
11-571A Without 3-point certification 0.1° 310 mm 0 to 12°
11-571C Without 3-point certification 0.1° 310 mm 19 to 31°
11-571E Without 3-point certification 0.1° 290 mm 40 to 51°
11-571F Without 3-point certification 0.1° 295 mm 49 to 61°
11-580C Without 3-point certification 285 mm 0 to 70°
11-571G Without 3-point certification 0.1° 295 mm 60 to 70°
11-580B Without 3-point certification 0.5° 305 mm 0 to 50°
11-580A Without 3-point certification 0.5° 280 mm 0 to 30°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 11-571AC
Only null left
Add to Cart
Add to Cart

Baume heavy scale for working with liquids heavier than water.

Baume heavy scale for working with liquids heavier than water.

  • Permanently marked with individual serial numbers

Order Info

Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Baume Hydrometer
Increments 0.1°
Certifications/Compliance 3-point Cert, NIST, ASTM E100, E126
Length (Metric) 310 mm
Material Soda Lime Glass
Baume Range 0 to 12°
For Use With (Application) Baume 'Heavy' Scale For Liquids Heavier than Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.