Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit Timer/Stopwatch
SCI_ED

Catalog No. S407992 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
99 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S407992 99 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S407992

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Includes

Silver Oxide battery

Set four separate channels from 99 hours, 59 minutes, 59 seconds to one second. Fisherbrand™ Traceable™ Big Digit Timer/Stopwatch sounds an alarm when zero is reached and then starts counting up.

 
  • Giant 0.75 in. (19mm) display for greater readability
  • Features include count down, count up (stopwatch), time-out and time of day
  • When zero is reached, alarm sounds and timer starts counting up
  • All four channels may be used simultaneously in any combination of count down/count up
  • Equivalent battery replacements are: RAYOVAC RW42, DURACELL D357, and EVEREADY 357.
 

Order Info

Dimensions: 2.75Lx 2.5W x 0.5 in. H (7.0 x 6.4 x 1.3cm).

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type 4-channel Alarm Timer
Time Range 99 hr. 59 min. 59 sec.
Accuracy 0.0001
Resolution 1 sec.
Display LCD
Dimensions (L x W x H) 2.75 x 2.5 x 0.5 in. (7 x 6.4 x 1.3 cm)
Length (English) 2.75 in.
Length (Metric) 7 cm
Width (English) 2.5 in.
Width (Metric) 6.4 cm
Height (English) 0.5 in.
Height (English) Display 0.75 in.
Height (Metric) 1.3 cm
Height (Metric) Display 1.9 cm
Weight (English) 2 oz.
Weight (Metric) 56.69 g
Includes Silver Oxide battery
For Use With (Application) High display that permits viewing from across the lab
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.