Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Boileezers™ Alumina Granules

Catalog No. B365250 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
250 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
B365-250 250 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. B365-250

missing translation for 'validMainframeMsg'

Inert, nonvolatile granules control bumping of low-boiling-point liquids

  • Multiple points on granules increase the surface area on which bubbles can form
  • Bubbles rise steadily to the surface in a gentle stream instead of in violent mass migration
  • Resist most chemical action, with exception of acids and alkalis
  • Cannot contaminate distillate
  • Instructions on container label
  • 9 oz. (250g) bottle

Absorb atmospheric moisture. If moisture is critical, dry at 200°C for two hours before use.

TRUSTED_SUSTAINABILITY

Specifications

Material Alumina
Quantity 250 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.