Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometer

Catalog No. 116618 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
11-661-8 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-661-8

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Includes

Integral humidity and temperature sensors, and one 9V alkaline battery for six months of intermittent use (about 100 hours continuous use).

Designed for cleanrooms, hoods, process control, and air monitoring.

Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometer is a portable, rugged, handheld, digital hygrometer and thermometer is designed for years of severe lab, field, or plant use. Designed for cleanrooms, hoods, process control, and air monitoring.

  • Measures relative humidity from 10.0 to 95.0%, with ±1.5% accuracy, 0.01% resolution
  • Temperature range: 32° to 122°F, with ±0.4°F accuracy and resolution of 0.01°
  • Simple to use: just set the selector switch, point, and read the 0.5 in. LCD
  • No warmup, wicks, or swinging required
  • Responds in as little as 30 seconds

Order Info

Measures 1.5L x 2.75W x 8 in. H (4 x 7 x 20cm). Net weight: 8 oz. (227g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Type Digital Thermohygrometer
Humidity Range 10 to 95%
Resolution 0.0001
Accuracy ±1.5%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±0.4°C
Display Type LCD
Material ABS Plastic
Temperature Range (English) 32°F to 122°F
Temperature Resolution 0.01°F
Dimensions (L x W x H) 1.5 x 2.75 x 8 in. (4 x 7 x 20 cm)
Length (English) 1.5 in.
Length (Metric) 4 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Height (English) 8 in.
Height (Metric) 20 cm
Weight (English) 8 oz.
Weight (Metric) 0.22 kg
For Use With (Application) Completely portable, handheld, digital hygrometer and thermometer is designed for years of severe lab, field, or plant use
Includes Integral humidity and temperature sensors, and one 9V alkaline battery for six months of intermittent use (about 100 hours continuous use)
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.