Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Classroom Periodic Charts
SDPSCI_ED

Catalog No. S45514 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Periodic Table Chart: Lecture size
Width (English):
52 in.
Height (English):
76 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English) Height (English)
S45514 Periodic Table Chart: Lecture size 52 in. 76 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S45514

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Two-color charts conform to the recommendations of the IUPAC.

Lecture Size

  • Features element symbols that are 1.5 in. high (3.8cm) and printed on heavy varnished stock. Aluminum strips protect top and bottom of the chart.

Specifications

Product Type Periodic Table Chart: Lecture size
Height (English) 76 in.
Width (English) 52 in.
For Use With (Application) Long form chart shows elements, their atomic weights, numbers and the number of electrons in each shell
Certifications/Compliance IUPAC regulations
Subject Science
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.