Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Computer Task Chairs

Catalog No. 14359514 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Base:
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Base
14-359-514 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-359-514
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Select the Fisherbrand Computer Task Chair for computer operators and other workers who must be seated for long periods of time.

Construction

  • Feature 18L x 19 in.W (45.7 x 48.2cm) ergonomically designed, molded polyurethane foam seats upholstered with 100% Marquesa Lana fabric
  • Frame, backrest shell, and 24 in. dia. (60.9cm) five-leg base are constructed of sturdy, easy-to-clean, nylon-reinforced fiberglass
  • Backrest support bar enclosed in attractive plastic bellows
  • Internal bumper guard protects against tearing Base rolls smoothly on dual-wheel casters suitable for hard floors and carpet; 14-359-513 and -514 have bell-shaped glides instead

Adjustment

  • Control seat height, tilt, and backrest angle from a seated position
  • Fingertip control of a pneumatic cylinder apparatus automatically adjusts sitting height to any position within range of individual chair
  • Comfortable 17W x 12 in.H (43.1 x 30.5cm) backrest with adjustable tension locks at any angle in a 30° range
  • Backrest pivots automatically, enabling operator to lean forward or relax back with ease; can even be adjusted 4 in. (10.2cm) forward or 4 in. (10.2cm) back from seat center
  • Seat pitch is further adjustable 8° forward or 3° backward if required

Fisher Scientific offers more chairs and stools suitable for the laboratory or office which are not shown here. For example, you may order chairs and stools with cast-aluminum or tubular bases. Call your Fisher Scientific™ Customer Service Representative for details and other options available in Fisher Scientific's selection of chairs and stools.

Specifications

Product Type Pneumatic Chair
Diameter (Metric) Base 60.9 cm
Color Gray
Diameter (English) Base 24 in.
Height (Metric) 134.6 cm
Adjustable Yes
Height (English) Seat 25 to 35 in.
Height (English) Back 12 in.
Height (English) 53 in.
Height (Metric) Seat 63.5 to 88.9 cm
For Use With (Application) Computer operators and other workers who must be seated for long periods of time
Height (Metric) Back 30.48 cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7 cm
Height (English) Chair Backrest To Seat 14 to 18 in.
Foot Type Glides
Dimensions (L x W x H) 23.5 x 23.5 x 53 in. (59.7 x 59.7 x 134.6 cm)
Width (Metric) 59.7 cm
With Armrest No
Width (English) Back 17 in.
Width (English) 23.5 in.
Width (Metric) Back 43.2 cm
Footrest Yes
With Tilt Yes
Length (Metric) 59.7 cm
Lift Type Pneumatic
Upholstery Olefin Fabric
Length (English) 23.5 in.
Seating Form Low
With Backrest Yes
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.