Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Continuous Alarm Timer
SCI_ED

Catalog No. s90206 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S90206 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90206
This item is not returnable. View return policy

Alarm continues until shut off by user.

  • Select either an audible alarm or bright flashing LED visual alarm
  • Unit will continue to alarm (audibly or visually) until turned off by the user
  • Counts down from 9999 minutes in minute increments
  • Countdown resolution of one second for times under 99 minutes
  • Timer counts down, alarms and then counts up
  • Memory resets to the last programmed time once the alarm is silenced
  • Easy-to-read display
  • With stand, clip and integrated magnet

Order Info

Dimensions: 3L x 2.25W x 0.75 in. H (7.6 x 5.7 x 1.9cm).

Specifications

Product Type Alarm Timer
Alarms Visible
Resolution 1 sec.
Display LED
Dimensions (L x W x H) 3 x 2.25 x 0.75 in. (7.6 x 5.7 x 1.9 cm)
Length (English) 3 in.
Length (Metric) 7.6 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.