Learn More
Description
- Loud buzzer sound
- Pocket clip
- Foldaway stand
- Magnetic attachment
Specifications
- Maximum count down/up range: Cat. No. 7892: 99 minutes 59 seconds
- Cat. No. 7893: 19 hours 59 minutes
- Display size: 47 x 20mm
- Product Size: 63 x 63 x 15mm
- Battery: 1.5 volt, size AAA x 1 pc
Specifications
Specifications
| Product Type | Memory Timer |
| Time Range | 19 hr. 59 min. |
| Display | Digital |
| Battery Type | AAA |
| Includes | Pocket clip, foldaway stand, magnetic attachment |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
