Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Digital Melting Point Apparatus

Catalog No. p-192030 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Beginning/Ending Recording Model
Fixed Ramp Rate Model
Includes:
100 capillary tubes
RS232C port for computer or printer, 50 capillary tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Includes
12-144-55 Fixed Ramp Rate Model 100 capillary tubes
12-144-59 Beginning/Ending Recording Model RS232C port for computer or printer, 50 capillary tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-144-55
Only null left
Add to Cart
Add to Cart
Request a Quote

This Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

Determines melting points for up to three samples simultaneously

  • Digital microprocessor with ±0.1°>C resolution provides fast warm-up
  • Adjustable arm with 8x viewing magnifier folds flat for compact storage
  • Audible beeps indicate when temperature is stable and ready for sample
  • Programmable models feature internal batch memory capability for storage of results
  • Conveniently located keypad ensures temperatures can be recorded without looking away from the sample
  • Save power with ECO mode

Specifications

  • Number of Samples: 3
  • Min Temperature: 23
  • Max Temperature: 400°C
  • Temperature Resolution: 0.1°
  • Heat-Up Time: 30 minutes
  • Temperature Sensor: Pt RTD
  • Thermometer Minimum: 0 C
  • Thermometer Maximum: 400C
  • Thermometer Accuracy: ±0.5°C ± 1 digit at 20°C; ±1.0°C ± 1 digit at 350°C
  • Thermometer Resolution: 0.1C
  • Interface: RS-232
  • Lens Magnification: 8x (adjustable focus)
  • Display: 0.5 in., 4-digit LCD
  • Height: 45.72 cm
  • Depth: 35.56 cm
  • Width: 20.32 cm
  • Power: 100 to 240 VAC
  • Power:50/60 Hz
  • Power: 60 W
  • Description: Standard digital melting point apparatus, 240 VAC

Fixed Ramp Rate Model

  • Ideal for basic melting point testing of up to three samples
  • Quickly program starting point via UP and DOWN keys
  • 4 x 1 melt memory capacity
  • Use RAMP key to set ramp rate of 1°C or 10°C per minute

Programmable Ramp Rate Model

  • Includes all features of Standard Model (above)
  • Features five preset temperature ramps, or can be programmed for any rate from 0.2°C/min. to 10°C/min. in 0.1°C increments
  • Nicad battery for memory, clock back-up
  • PC output facility
  • Printer output facility
  • USB output to flash drive
  • Adds batch numbers (automatically or manually assigned) with date and time
  • Includes RS-232-C port for computer or or printer (order 12-144-58 separately)

Beginning/Ending Recording Model

  • Six-place melt-temperature memory records start and endpoints for each of three samples tested
  • Preprogrammed ramp-rate of 1°C/min. plus variable ramp-rate programming from 0.2°C to 10°C/min. in 0.1°C increments
  • On-board memory stores up to 500 individual batches
  • 3 x 2 melt memory capacity
  • Date and time facility
  • PC output facility
  • Printer output facility
  • USB output to flash drive
  • Tube-select key toggles between sample tubes; LEDs display tube selection
  • Includes RS-232-C port for computer or printer

Service Plan

Service agreement available.

Compliance

Conforms to U.S. Pharmacopeia requirements

Warranty and Services

1 Year

Specifications

Product Type Digital Melting Point Apparatus
Hertz 50/60 Hz
Voltage 115/230 V
Accuracy ±0.5°C at 20°C, ±1°C at 350°C
Dimensions (L x W x H) 350 x 200 x 450 mm
Electrical Requirements 115/230 V, 50/60 Hz
For Use With (Equipment) Up to three 2.0 mm dia. capillary tube samples
Height (English) 17.68 in.
Height (Metric) 450 mm
Holds 3 capillary tubes, 2 mm dia.
Includes 100 capillary tubes
Length (English) 13.68 in.
Length (Metric) 35 cm
Model Fixed Ramp Rate Model
Resolution 0.1°C
Sensors Linearized platinum, resistance thermometer compensated
Temperature Range (English) Up to 752°F
Temperature Range (Metric) Up to 400°C
Width (English) 7.87 in.
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.