Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard
Shop All Fisherbrand ProductsDescription
Easy-to-read Fisher Scientific™ Traceable Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Diameter (English) Probe | 0.19 in. |
| For Use With (Application) | Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons |
| Includes | Stainless Steel probe, protective case, Silver Oxide battery |
| Length (English) Probe | 4.75 in. |
| Length (Metric) | 140 mm |
| Length (Metric) Probe | 12 cm |
| Material | Plastic |
| Resolution | 0.1°F |
| Weight (English) | 1.12 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.