Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Econo Traceable™ Refrigerator Thermometer
SCI_ED

Catalog No. s14155 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-9.9°C to +55°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S14155 -9.9°C to +55°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14155
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

1.5V silver-oxide battery

Inexpensive refrigerator thermometer with easy-view display.

  • Range: 0° to 45°C (32° to 113°F)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Dimensions (L x W x H) 0.39 x 1 x 2.5 in. (1 x 2.5 x 6.4 cm)
For Use With (Application) Monitoring temperature in storerooms, labs, offices, hoods and cabinets
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Includes 1.5V Silver Oxide battery
Length (Metric) 10 mm
Material Plastic
Model Econo Traceable Thermometer
Resolution 0.1°C
Weight (English) 0.5 oz.
Weight (Metric) 10 g
Width (English) 1 in.
Product Type Digital Thermometer
Length (English) 0.39 in.
Max. Temperature (English) 131°F
Max. Temperature (Metric) 55°C
Min. Temperature (English) 14.2°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14.2°F to 131°F
Temperature Range (Metric) -9.9°C to +55°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.