Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Economy Burners

Catalog No. 03917Q Shop All Fisherbrand Products
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
03-917Q Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 03-917Q

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nonferrous, rustproof construction

  • Two large adjustable air inlets produce clear, blue, efficient flame
  • Tapered, serrated gas inlet provides secure tubing connection
  • Flame retainer (supplied) prevents flame lifting or extinguishing
  • Tip-resistant base
  • Separate models for natural and LP gases

Compliance

Meet NIST™ Standards and Fed. Spec. NNN-B-795, including 1465w (5000 BTU/hr.) requirement.

Specifications

Product Type Economy Burner
Gas Type Natural Gas
Diameter (English) 0.5 in.
Diameter (Metric) 1.3 cm
For Use With (Application) Two large adjustable air inlets produce clear, blue, efficient flame
Heat Value 800 to 1200 BTU
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.