Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Externally Controlled Soxhlet Apparatus Heaters

Catalog No. 09682106 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-682-106 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-682-106

missing translation for 'validMainframeMsg'

Ideal for repetitive extracting, refluxing and distilling procedures inside a vented hood, while main power controller (available separately) is placed at a convenient location for protection against high temperature and hostile environments.
  • Choose three-place units that hold 500mL to 1L flasks or six-place mantles that hold 100 to 300mL flasks
  • Heating range is from ambient to 450°C
  • Individual heating elements can be replaced in minutes, without tearing down the glassware
  • All models feature a durable PTFE-coated exterior
  • Each heating recess contains a stainless-steel safety screen that is grounded directly to the supply cable
  • Protects operator from electrical shock should flasks break or liquids spill
Each unit comes complete with a glassware support superstructure consisting of two upright rods, two horizontal rods and four double-sided, open-face clamps. Three-place units are supplied with three spring-type glassware clamps; six-place units with six. The clamps attach to horizontal support rods, providing a sturdy frame to support glassware.Extraction apparatus heaters on these pages are not explosion-proof, nor should they be used with flammable solvents.

Order Info

Cabinet dimensions of the three-place units are 11L x 291/2W x 4 1/4 in.H (28 x 75 x 11cm); six-place units measure 10 1/4L x 47 1/4W x 3 1/2 in.H (26 x 120 x 9cm). For 115V 50/60Hz. 240V units are also available; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Capacity (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.