Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fan Motor

Catalog No. SPN95788 Shop All Fisherbrand Products
Change view
Click to view available options
Speed:
3000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
SPN-95788 3000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SPN-95788

For Use With: For 11-690-625F/637F/650F Incubators and 13-247-725F/737F/750F/825F oven

Fisher Scientific™ Fan Motors

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) For 11-690-625F/637F/650F incubators and 13-247-725F/737F/750F/825F oven
Type Fan Motor
Speed 3000 rpm
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.