Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flask Clamps for Incubating Mini Shakers

Catalog No. p-4596140 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
10 mL Flask
125 mL Flask
25 mL Flask
250mL Flask
50 mL Flask
Material:
PVC
Stainless Steel
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Material
02-217-700 10 mL Flask Stainless Steel
02-217-701 25 mL Flask Stainless Steel
02-217-702 50 mL Flask Stainless Steel
02-217-703 125 mL Flask Stainless Steel
02-217-705 125 mL Flask PVC
02-217-706 250mL Flask PVC
02-217-704 250mL Flask Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-217-700
Only null left
Add to Cart
Add to Cart

Available in stainless steel and PVC formats.

  • PVC clamps are autoclavable and can be used with polycarbonate flasks
  • Available in range of volumes from 10mL to 250mL

TRUSTED_SUSTAINABILITY

Specifications

Holds 10 mL Flask
Product Type Clamp
Material Stainless Steel
For Use With (Equipment) Incubating mini shaker
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.