Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Flexible-Arm™ Light

Catalog No. p-153441 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
50.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15-077-65 50.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-077-65
This item is not returnable. View return policy

Includes

White reflector and 35w bright halogen white light bulb

Three-point articulating arm allows lamp to be moved 360° and adjusted to any position

Three-point articulating arm allows lamp to be moved 360° and adjusted to any position

Designed for inspection, sample examination and electronics quality control.

  • Finger control pivots, raises and lowers lamp
  • Light (35w halogen) closely resembles daylight for correct color detection
  • Spring counterbalance for easy movement
  • Weighted metal base for stability

Order Info

  • Base diameter: 7 in. (17.8cm)
  • Total weight: 8 lb. (3.63kg)
  • Electrical Requirements: 115V

Certifications

UL Listed

Specifications

Light Source Halogen
Voltage 115 V
Wattage 35 W
Certifications/Compliance UL
Color White
For Use With (Application) For inspection, sample examination and electronics quality control
Includes White reflector, 35w soft white Halogen light, 360° three point articulating arm, fingertip control, spring counterbalance, weighted metal base
Length (English) 20 in.
Length (Metric) 50.8 cm
Product Type Flexible Arm Natural Light Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.