Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Four-Funnel Support Arm

Catalog No. 14740Q Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14-740Q 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-740Q
This item is not returnable. View return policy

Clamps to rods and lattices

  • Wooden support
  • With metal clamp and setscrew for firm mounting
  • Support holes are slotted for easy manipulation of funnels
  • End holes have 1.12 in. (2.8cm) diameter
  • Center holes have 0.62 in. (1.6cm) diameter
  • All holes tapered at 60° angle

Order Info

Overall dimensions: 13.75L x 2.37W x 0.56 in. H (35 x 6 x 1.4cm).

Specifications

Autoclavable Not Autoclavable
Holds Funnels
Material Wood
Positions 4
For Use With (Equipment) Funnel
Dimensions (L x W x H) 13.75 x 2.37 x 0.56 in. (35 x 6 x 1.4cm)
Length (Metric) 35 cm
Length (English) 13.75 in.
Width (English) 2.37 in.
Height (English) 0.56 in.
Product Type Funnel Support Arm
Height (Metric) 1.4 cm
Width (Metric) 6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.