Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glass Dropper

Catalog No. 12000158 Shop All Fisherbrand Products
Change view
Click to view available options
Includes:
Rubber bulb
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
12-000-158 Rubber bulb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-000-158
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Washable and reusable. Fisherbrand Glass Dropper with rubber bulb, glass tube is removeable for easier cleaning purposes.

  • Style: PL-65
  • With 12cm (4.75 in.) long rubber bulb
  • Can be washed and resued over and over
  • Removable glass tube for easy cleaning 
  • Not for internal use
  • Fine precision

Specifications

Description Style: PL-65
Material Glass
Includes Rubber bulb
Length (English) 4.75 in.
Warranty 30 day from date of invoice
Length (Metric) 12 cm
Type Dropper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.