Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrothermal™ Electromantle™

Catalog No. 11474124 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-474-124 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-474-124
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Allows for maximum heat transfer with minimal risk of flask breakage. Bibby Scientific™ Electrothermal™ Electromantle™ includes support rod clamps as an integral feature and incorporates a grounded earth screen and double fuses for added safety.

Each mantle is made with extreme care and is hand sewn to assure its reliability, quality and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.

Designed with flexibility and ease of use in mind, the EM series heating mantle is a reliable workhorse for your heating applications in the laboratory. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
  • Chemically resistant polypropylene outer casing
  • Use with round bottom flasks from 50mL to 250mL
  • Unique ventilation system which allows outer casing to remain safe to touch
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Model EM5000/CE has 2 circuits for upper and lower level heating
  • Replaceble insulated heater cartridge
  • Indicator lamps for power and heater operation
  • A chemically resistant polypropylene outer casing
  • A grounded earth screen and double fuses for extra safety
  • Supplied with bracket for 1.3cm diameter support rods (but not including support rod rods)

Certifications

CE

Specifications

Depth (Metric) 260 mm
For Use With Round Bottom Flasks from 50 to 250 mL
Height (Metric) 127 mm
Voltage 230 V
Includes Bracket for 1.3cm diameter support rods (support rods not included)
Material Polypropylene outer housing
Wattage 150w UK and EU plug
Weight (Metric) 0.78kg
Width (Metric) 175mm
Temperature (Metric) 450°C
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.