Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy-Duty Vortex Mixers
SCI_ED

Catalog No. s02216108 Shop All Fisherbrand Products
Change view
Click to view available options
Orbit:
4.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S02216108 4.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02216108
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Cup head, Universal Holder with cover, foam microtube insert for (38) 1.5 to 2.0mL microtubes and a 92 in. (234cm) detachable, three-wire cord and plug (230V available).

Strong, consistent mixing action for up to 8 microplates with optional accessory attachments.

  • Designed for continuous duty
  • Heavy-duty design and efficient motor allow mixer to operate in continuous duty and handle all accessories over entire speed range

Standard Model

  • Variable speed analog mixer
  • Choose from two modes of operation: Touch mode for mixing tubes when cup head or Universal Holder with cover are depressed; On mode when using any of the accessory attachments for continuous operation
  • Controls: 3-way power switch; speed knob: variable 1–10 dial marks
Advanced Model
  • For applications that demand repeatable results
  • Touchpad controls and LED displays
  • Accurate speed and time results
  • Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
  • Timer will display elapsed time or when programmed to a user-defined time limit, the unit will turn off when time reaches zero
  • Choose from two modes of operation: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments

Warranty and Services

Two years on parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 300 to 2500 rpm
Voltage 120 V
Wattage 30 W
Amperage 0.25 A
Product Type Heavy-duty Vortex Mixer
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 6.6 in.
Width (Metric) 16.76 cm
Shipping Weight (English) 15 lb.
Shipping Weight (Metric) 6.8 kg
Weight (English) 15 lb.
Weight (Metric) 7 kg
Controller Type Analog
Includes Cup head, universal holder with cover, Foam microtube insert, 3-wire cord and plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.