Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric Chair Chrome - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Fabric

Catalog No. 14360333 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
Navy
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-333 Blue
14-360-335 Black
14-360-336 Burgundy
14-360-337 Navy
14-360-334 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-333
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic seat height adjustment
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric.

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Backrest Yes
Width (English) 19 in.
With Armrest No
Footrest Yes
Seat Material Polyurethane foam, Olefin
Seating Height High Bench Height
Weight (English) 38 lb.
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Adjustable (Height) 26.25 to 36 in.
Color Blue
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Polished Cast Aluminum
Depth (English) 18 in.
With Casters Yes
With Tilt Yes
Material Fabric
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.