Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Form Vinyl Chairs with Casters, Medium Bench Height

Catalog No. 14360398 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Base:
24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Base
14-360-398 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-360-398
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose to outfit your workplace with Fisherbrand chairs - biomechanically engineered seating offered in many configurations.

  • Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
  • Backrest adjusts forward 4 in. or backward 4 in.
  • Lumbar support built into the back of the chair
  • Seat height controlled by a pneumatic lift
  • Dual soft wheel casters for hard surface floors
  • Black powder-coated steel base with fixed foot ring as an option
  • Seat dimensions: 18 in. L x 19 in. W
  • Backrest dimensions: 17 in. W x 12 in. H
  • Base diameter: 24 in.

Specifications

Product Type High-form Chair
Back Style Ergonomic
With Tilt Yes
Footrest Yes
With Backrest Yes
Footrest Size (Metric) 50.8 cm
Height (English) Chair Backrest To Seat 14 to 18 in.
Width (English) Base 19 in.
Footrest Size (English) 20 in.
Lift Type Pneumatic
Width (Metric) Back 43.1 cm
Width (Metric) Seat 48.2 cm
Width (Metric) Base 48.2 cm
Foot Type Casters
Upholstery Vinyl
Width (English) Back 17 in.
Length (English) Seat 18 in.
Length (Metric) Seat 45.7 cm
Seating Form High
With Lumbar Support Yes
Width (English) Seat 19 in.
Height (Metric) Chair Backrest To Seat 35.5 to 45.7 cm
Height (Metric) Seat 53.3 to 71.1 cm
Seating Height Bench Height
Height (English) Seat 21 to 28 in.
Frame Material Cast Aluminum
Height (Metric) Back 38.1 cm
Height (English) Back 15 in.
Diameter (Metric) Base 60.9 cm
Color Blue
Adjustable Height
Diameter (English) Base 24 in.
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.