Learn More
Fisherbrand™ High Form Vinyl Chairs with Round Tube Bases, Bench Height
Shop All Fisherbrand ProductsDescription
- Vacuum formed, urethane foam waterfall seats covered in flame-retardant vinyl
- Backrest adjusts forward 4 in. or backward 4 in.
- Lumbar support built into the back of the chair
- Seat height controlled by a pneumatic lift
- Black powder-coated steel base with fixed foot ring
- Dual soft wheel casters for hard surface floors
- Seat dimensions: 18 in. L x 19 in. W
- Backrest dimensions: 17 in. W x 15 in. H
- Base diameter: 24 in.
Specifications
Specifications
| Product Type | High-form Chair |
| Back Style | Ergonomic |
| Height (English) Chair Backrest To Seat | 14 to 18 in. |
| Width (English) Base | 19 in. |
| Lift Type | Pneumatic |
| With Lumbar Support | Yes |
| Width (Metric) Back | 43.1 cm |
| With Armrest | Yes |
| With Backrest | Yes |
| Base Style | Round tube |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.