Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ HistoPrep™ Stainless-Steel Base Molds

Catalog No. 15182505C Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
2.4 cm
3 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15-182-505C 2.4 cm
15-182-505D 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-182-505C

Smooth finish and rounded corners make cleanup fast and easy

  • Made of high-quality Type 304 stainless steel for superb thermal exchange and durability
  • Sides are winged for sure handling
  • With base fins for added stability
  • Totally compatible with most commonly used embedding equipment

Order Info

Comes in five sizes

Specifications

Product Type Base Mold
Material Stainless Steel
Length (Metric) 2.4 cm
Width (Metric) 2.4 cm
Length (English) 0.94 in.
Width (English) 0.94 in.
Depth (Metric) 0.5 cm
Depth (English) 0.19 in.
Dimensions (L x W x H) 0.94 x 0.94 x 0.19 in. (2.4 x 2.4 x 0.5 cm)
For Use With (Application) Designed for use with commonly used embedding equipment for superb thermal exchange and durability
Quantity 12 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.