Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hygro-Thermometer
SCI_ED

Catalog No. S01570 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01570 -50°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01570
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Hygro-Thermometer with jumbo display for humidity, temperature and time.

  • Max./Min. humidity and temperature memory
  • Ice point alert
  • Memory daily reset
  • Outdoor temperature display
  • °C/°F exchange
  • 12/24 hours format
  • Alarm clock
  • Alarm snooze
Specifications
  • RH Range: 20 to 99%
  • Temperature Range: Indoor: 0° to 50°C (32° to 122°F); Outdoor: -50° to +70°C (-58° to +158°F)
  • Alarm Duration: 12 min.
  • Alarm snooze: 8 min.
  • Display Size: 79 x 66 mm
  • Product Size: 9.8 x 11 x 2.1 cm
  • Battery: AAA 1.5 V

Specifications

Dimensions (L x W x H) 9.8 x 11 x 2.1 cm
Height (English) 0.8 in.
Height (Metric) 2.1 cm
Humidity Range 20 to 99%
Length (Metric) 9.8 cm
Material Plastic
Width (English) 4.3 in.
Product Type Hygro-Thermometer
Length (English) 3.9 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) 32°F to 122°F (Indoor), -58°F to +158°F (Outdoor)
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Battery Type AAA 1.5 V
Display Digital
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.