Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hygro-Thermometer Clock
SCI_ED

Catalog No. S01562 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01562 -50°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01562

missing translation for 'validMainframeMsg'

Tri display for humidity, time and temperature.

  • Max./Min. reading memory
  • °C/°F exchange
  • Alarm snooze
  • Humidity Range: 20 to 99%RH (Indoor)
  • Temperature Range: 0° to 50°C/32° to 122°F (indoor);-50° to +70°C/-58° to +158°F (outdoor)
  • Time format: 12/24 hours
  • Alarm duration: 12 minutes
  • Alarm snooze: 8 minutes
  • Display size: 37 x 37mm
  • Product size: 65 x 97 x 20mm
  • Battery: 1.5V size AAA x 1 pc
 7829
  • With ice point alert
  • Outdoor reading ≤0°C/32°F

Specifications

Dimensions (L x W x H) 65 x 97 x 20 mm
Humidity Range 20 to 99%
Product Type Hygro-Thermometer Clock
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) 32°F to 122°F (Indoor); -58°F to +158°F (Outdoor)
Temperature Range (Metric) -50°C to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.