Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Immersion Heater with Flexible Copper Tubing

Catalog No. 114635A Shop All Fisherbrand Products
Change view
Click to view available options
Wattage:
300 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage
11-463-5A 300 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-463-5A

missing translation for 'validMainframeMsg'

Heats to 100°C (212°F). For small tanks and baths. Can be bent to any shape. Will heat water, oil, wax, paraffin, and glycerine. Nickel-chrome elements are enclosed in copper tubing. To operate heater, splice each end to an AC power source; splice one end to AC-HI (black) and the other to AC-LO (white). Use proper insulation and wiring techniques. For 115V AC/DC. Use two units wired in series for 230V.

Warranty and Services

12 months

TRUSTED_SUSTAINABILITY

Specifications

Voltage 115 V
Wattage 300 W
Temperature (Metric) 100°C
Temperature (English) 212°F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.