Learn More
Description
The instrument provides consistent and uniform shaking action. Microprocessor restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.
- Features variable speed microprocessor control which displays last set-point
- PID temperature controller for precise control from ambient +5° to +65°C
- Triple eccentric drive with lubricated ball bearings and maintenance free, brushless DC motor
- Easy-to-read, independent LED displays for temperature, speed and time
- Temperature calibration mode to calibrate unit to an external temperature device
- Overload protection by activation of audible and visual signals
- Speed ramping feature to slowly increase speed to desired set-point
- Timer with audible alarm present
- Caution hot indicator symbol
- Spill-resistant design
- Available with clear polycarbonate lid for easy viewing of samples without disturbing the internal temperature or opaque lid for light sensitive samples
- Orbit dimension: 0.12 in. (3mm)
- Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing
Immunoassays, Hybridizations
Order Info
Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug)
Certifications
CE marked, TUV listed
Warranty
2 year limited warranty on parts and labor
Specifications
Specifications
| Speed Control Accuracy | ±2% of set speed |
| Voltage | 230 V |
| Temperature Range (Metric) | Ambient +5°C to 65°C |
| Wattage | 450 W |
| Holds | 4 microplates, 2 microtube racks |
| Temperature Accuracy | ±0.5°C at 37°C |
| Material | Tray: Aluminum, Housing: Cycoloy |
| Height (English) | 7.75 in. |
| Height (Metric) | 19.7 cm |
| Length (English) | 17 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.