Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ 4100 H21P Open Heated PPO Bath Circulators
GSA_VA

Catalog No. 13874046 Shop All Fisherbrand Products
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
Model:
4100 H21P
Capacity (Metric):
13 to 21 L
18 to 22.5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Model Capacity (Metric)
13-874-046 230 V 50 Hz 4100 H21P 18 to 22.5 L
13-874-176 115 V 60 Hz 4100 H21P 13 to 21 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-046
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.

 

  • Heating capacity up to 1000 watts
  • With 21-liter bath
  • The most economical choice for a heating bath
  • Temperature range: Ambient to +100°C
  • Note: Does not include a lid or cover (sold separately)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.76 to 5.94 gal.
Capacity (Metric) 18 to 22.5 L
Flow Rate 17
Pump Type Force
Temperature Range Ambient +10° to 100°C
Type Isotemp™ Open Heated Bath Circulator
Includes Does not include a lid or cover (sold separately)
Max. Pressure 17 L/min.; 310 mbar
Model 4100 H21P
Temperature Stability ±0.05°C
Dimensions (L x W x H) 13.7 x 14.1 x 25.3 in. (34.8 x 35.8 x 64.2 cm)
Length (English) 13.7 in.
Length (Metric) 34.8 cm
Width (English) 14.1 in.
Width (Metric) 35.8 cm
Height (English) 25.3 in.
Height (Metric) 64.2 cm
Weight (Metric) 7.7 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.