Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Basic Hot Plate Stirrer, 30°C to 540°C, Ceramic
SCI_ED

Catalog No. S02401SH Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S02401SH Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02401SH

missing translation for 'validMainframeMsg'

Includes

Detachable line cord, PTFE stir bar

Stirring Range: 60 to 1200 rpm; Size: 7 x 7 in.

Easy, safe to use and fits anywhere in the lab.

  • Excellent for general lab heating and stirring
  • Use in your cold room or in hot environments — unit operates between 4° and 40°C (39° to 104°F)
  • Easy to set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Redundant temperature control systems for overtemperature protection
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • Variable analog stirring control to 1200rpm
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
  • Direct-drive motor/magnet system runs silently

Ceramic-top Models

  • Three sizes available
  • 4 × 4 in. and 7 × 7 in. models heat to 540°C (1004°F); 10 × 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection
Aluminum-top Models
  • Heat to 380°C (716°F)
  • 49 sq. in. heating surface will not crack or chip

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes Detachable Line Cord, PTFE Stir Bar
Safety Features Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
Electrical Requirements 120 V 60 Hz
Sole Features Variable analog stirring control to 1200rpm, Instant on feature begins stirring at low 60rpm to prevent splashing
Size 7 x 7 in.
Temperature (Metric) 30°C to 540°C
Temperature (English) 86°F to 1004°F
Ambient Temperature Up to 1004°C
Frequency 60 Hz
Stirring Range 60 to 1200 rpm
Warranty 3 Years
Certifications/Compliance cUS, CSA
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.