Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ BOD Refrigerated Incubator, 566 L, Porcelain Steel

Catalog No. 3720A Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Free standing model
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
3720A Free standing model
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 3720A

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: -10°C to +50°C

Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.  Low temperature, refrigerated incubators are suited to fit your application needs for BOD (biochemical oxygen demand) waste water testing, food, beverage and agricultural testing, pharmaceutical research, microbiology, yeast growth and more.

Key features:
  • Temperature specifications cover BOD test standards
  • Outstanding temperature uniformity and stability
  • Temperature alarm designed to protect your samples
  • Wide temperature range from as low as -10°C up to 60°C*
  • Easy-to-use microprocessor control
  • Easy-to-clean, corrosion-resistant construction
  • Cooling system designed for performance and long-life**
  • 2-year warranty on parts and labor
  • cCSAus listed
Free standing model (566L/ 20 cu. ft.) for maximum capacity
  • Holds over 300 BOD bottles (300mL)
  • Cooling switch saves energy at temperatures above ambient*
  • Over- and under-temperature alarm
  • Access port comes standard
Note: Under-Counter model (173L, 6.1 cu. ft.) is also available.  See Cat. No. 97-990E.


*Refer to specifications for additional information.

**Based on internal testing

Order Info

Extra shelves available (Optional: Cat. No. GT3185276)

Service Plan

Service agreement available.

Certifications

115V Model is CSA approved

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20 cu. ft.
Capacity (English) Shelf 54.5 lb.
Certifications/Compliance CSA
Capacity (Metric) 566 L
Chamber Material Porcelain Steel
Convection Type Forced
Dimensions (D x W) Shelf 17.7 x 25.6 in. (47 x 65cm)
Material Powder-coated Steel
No. of Shelves 4 std./6 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) -10°C to +50°C
Type Refrigerated Incubator
Display LCD
Insulation CFC free, HDPE Foam
Model Free standing model
Port Size Access port, 30mm / 1.2 in. diameter
Temperature Stability ±0.2°C
Temperature Uniformity ±0.5°C
Dimensions (D x W x H) Interior 20 x 26.5 x 57 in. (50.8 x 67.3 x 144.8 cm)
Dimensions (L x W x H) 31 x 34 x 77 in. (78.7 x 86.4 x 195.6 cm)
Shipping Weight (English) 315 lb.
Shipping Weight (Metric) 143 kg
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.