Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Advanced Hot Plate Stirrer, Ambient to 450°C, Ceramic

Catalog No. sp88857290 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
SP88857290 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. SP88857290
This item is not returnable. View return policy

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield

Advanced technology

  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 100/120 V
Description Hotplate Stirrer
Electrical Requirements 100/120 V 50/60 Hz
Length (English) 8.2 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 450°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 33 cm
Length (Metric) 20.8 cm
Width (English) 13 in.
Type Stirring Hotplate
Shape Square
Plug Type US
Max. Container Size 4 L
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Certifications/Compliance cCSAus
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.