Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General-Purpose Series Lab Refrigerators, 45 cu. ft.

Catalog No. 11670246 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (English):
45 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-670-246 45 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-670-246

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Reliable cold storage for general-purpose applications

The General-Purpose Series refrigerators and freezers offer the dependability and safety required for your daily lab applications.

  • Inner cabinet storage: choice of painted or stainless steel interiors
  • Available with or without chart recorders
Performance
  • Refrigerator cabinet temperature range: 1 to 12°C (factory setpoint 4°C)
  • Digital temperature controller with intuitive interface
  • Excellent temperature stability of ±3°C and cabinet uniformity of ±3°C
  • High-density, fluorine-free insulation
  • Automatic defrost
Security
  • Keyed on/off switch
  • Optional chart recorder
  • High/low, visual/audio alarms
  • Choice of solid or glass lockable doors
  • Easily accessible contacts for backup monitoring
  • Door ajar alarm (except sliding glass doors)
  • Control panel with key lock
Quality
  • Dual-pane glass or stainless steel doors
  • High-quality steel exterior
  • Choice of painted or stainless steel interior
  • Casters for easy mobility with leveling for better stability
  • Quiet refrigeration system
  • Standard access port

Order Info

For 115V 60Hz. Equipped with NEMA 5-15P line cord plug; require NEMA 5-15R receptacle.

Service Plan

Service agreement available.

Certifications

UL listed

Warranty and Services

13 months, parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Type Refrigerator without Chart Recorder
Capacity (English) 45 cu. ft.
Capacity (Metric) 1274 L
Temperature Range 1°C to 12°C
Temperature Sensor Digital
Temperature Stability ±3°C
Refrigerant R134a
Door Style Sliding Glass
No. of Doors 2
Shelves 8
Cabinet Material Steel
Exterior Finish Painted
Insulation CFC-free foamed-in HDPF
Interior Painted
Certifications/Compliance UL
Casters Yes
Includes Alarms
Ports Standard access
Defrost Automatic
Monitoring Options Alarm
Dimensions (D x W x H) Interior 27 x 48.63 x 61.75 in. (68 x 123 x 156 cm)
Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198 cm)
Depth (English) Interior 27 in.
Depth (Metric) Interior 68 cm
Height (English) Exterior 78 in.
Height (English) Interior 61.75 in.
Height (Metric) Exterior 198 cm
Height (Metric) Interior 156 cm
Length (English) Exterior 32 in.
Length (Metric) Exterior 82 cm
Width (English) Exterior 52 in.
Width (English) Interior 48.63 in.
Width (Metric) Exterior 132 cm
Width (Metric) Interior 123 cm
Diameter (English) 2 in.
Diameter (Metric) 5 cm
Amperage 8.8 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Shipping Weight (English) 561 lb.
Weight (English) 561 lb.
Weight (Metric) 254 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.