Learn More
Description
Includes
Includes external circulation plumbing fittings
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- 4 to 7L maximum capacity
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 4 to 7 L |
| Flow Rate | 17 |
| Pump Type | Force |
| Temperature Range | 10°C to 100°C |
| Type | Isotemp™ Heated Bath Circulator |
| Includes | External circulation plumbing fitting |
| Max. Pressure | 310 mbar |
| Model | 4100 H7 |
| Temperature Stability | ±0.1°C |
| Dimensions (L x W x H) | 14.3 x 8.5 15.6 in. (363.2 x 215.9 x 396.2 mm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
