Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150C
GSA_VA

Catalog No. 13874433 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
115 V
230 V
Frequency:
50 Hz
60 Hz
Type:
Isotemp™ Immersion Circulator
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Frequency Type
13-874-433 230 V 50 Hz Isotemp™ Immersion Circulator
13-874-434 115 V 60 Hz Isotemp™ Immersion Circulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-874-433
Only null left
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

External circulation plumbing fittings

Convenient, simple way to convert open baths to constant temperature baths.

Precision, features and performance enables optimization of configurations to meet various application needs.

Each unit features:

  • Two pump speeds: 50% and 100%
  • Adjustable PID control
  • Large, easy-to-read, five-line LCD display
  • Three languages: English, German, French
  • Over temperature/low level cutouts with audible and visual alarms
  • High quality industrial motor for excellent pump performance and long life

Temperature Range: Ambient to +200°C

5150 Controller
for greater performance

  • Ambient to +150°C
  • 1 kW heater
  • Powerful force pump
  • Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
  • Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
  • Available with a clamp or a bridge
  • Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300

Certifications

UL/CSA (compliance pending), CE certified, RoHS/WEEE

Compliance

Safety Class III, FL-DIN 12876

Warranty and Services

Two-year

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, Safety Class II
Pump Type Force
Temperature Range Ambient +10° to 150°C
Type Isotemp™ Immersion Circulator
Heating Capacity 1.2 kW
Max. Pressure 310 mbar
Model 5150C
Pump Capacity 17
Temperature Stability ±0.05°C
Width (English) 4.40 in.
Width (Metric) 11.18 cm
Height (English) 12.6 in.
Height (Metric) 32 cm
Depth (English) 8.09 in.
Depth (Metric) 20.57 cm
Weight (English) 8.2 lb.
Weight (Metric) 4.1 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.