Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Heating Blocks

Catalog No. 11715307Q Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Application):
For 24 x 10mm tube
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
11-715-307Q For 24 x 10mm tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-715-307Q

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Choose from blocks that hold 6 to 25mm O.D. standard tubes, 15mL or 50mL conical-bottom tubes, microcentrifuge tubes.

  • Solid aluminum construction
  • Sample wells are shaped so that heat is evenly transmitted to all parts of the sample tube
  • Shape also eliminates the temperature gradient that may invalidate tests

Order Info

Dimensions: 2.9L x 3.75W x 2 in.H (9.5 x 7.4 x 5.1cm).

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Isotemp 125DQ, 145DQ and economical dry-bath incubator
Material Aluminum
Type Heating Block
For Use With (Application) For 24 x 10mm tube
Dimensions (L x W x H) 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm)
Length (English) 2.9 in.
Length (Metric) 74 mm
Length (Metric) Interior 7.4 cm
Width (English) 3.75 in.
Width (Metric) 9.5 cm
Width (Metric) Interior 9.5 cm
Height (English) 2 in.
Height (Metric) 51 mm
Depth (Metric) Interior 5 cm
Diameter (English) Inside 1.96 in.
Diameter (Metric) Inside 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.