Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ II Recirculating Chillers
GSA_VA

Catalog No. p-4105193 Shop All Fisherbrand Products
Change view
Click to view available options
Pump Type:
MD30 (Mag Drive Centrifugal Pump)
PD1 (Positive Displacement Pump)
PD2 (Positive Displacement Pump)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pump Type
13-874-241 PD1 (Positive Displacement Pump)
13-874-243 MD30 (Mag Drive Centrifugal Pump)
13-874-242 PD2 (Positive Displacement Pump)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-241
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Compact line of refrigerated recirculating chillers with cooling capacities of 1000w

The Isotemp Recirculating Chiller platform offers a compact line of refrigerated recirculating chillers with cooling capacities of 1000w. Ideal for laboratory applications that require higher cooling and pumping capacities.

  • Six models to choose from
  • Cooling capacity: 1000W
  • Full range of heating and cooling from -10°C to +30°C
  • Intuitive digital controller for ease of use
  • Customer controlled high and low temperature alarm limits
  • Small footprint and quiet operation
  • Stability ±0.1°C
  • Three pump options for a variety of application requirements
  • Voltage: 115V 60Hz

Temperature Range:
Setpoint Temperature Range: -10°C to +30°C (14° to 86°F)
Ambient Temperature Range: 10° to 35°C (50° to 95°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature -10°C to 30°C
Capacity (English) 2.5 gal.
Capacity (Metric) 9.46 L
Pump Type PD1 (Positive Displacement Pump)
Model Isotemp™ II
Pump Capacity 5.3 L/min.
Temperature Stability ±0.1°C
Width (English) 14 in.
Width (Metric) 35.5 cm
Height (English) 23.8 in.
Height (Metric) 60.4 cm
Depth (English) 23 in.
Depth (Metric) 58.4 cm
Weight (English) 90 lb.
Weight (Metric) 40.82 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.