Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Large-Capacity Refrigerated Incubator Chart Recorder Paper
SDP

Catalog No. 1507479 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-074-79 -50°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-074-79
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Large-Capacity Refrigerated Incubator in temperates between -50°C to +50°C

  • Circular, seven-day, 6 in. diameter (15cm)
  • Range is user determinable
  • Comes in package of 60 sheets

Specifications

For Use With (Equipment) Large-Capacity Refrigerated Incubator
Temperature Range (Metric) -50°C to +50°C
Type Chart Recorder Paper
Diameter (English) Base 6 in.
Diameter (Metric) Base 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.