Learn More
Fisherbrand™ Isotemp™ Microbiological Incubator, 104 L, Stainless Steel
Shop All Fisherbrand Products

Description
- Outstanding temperature uniformity and stability to keep samples at desired condition
- Wide temperature range: ambient +5°/10° to 75°C
- Intuitive and easy-to-use microprocessor controller
- Automatic over temperature alarm-no operator settings required
- Low air exchange provides minimal drying out of samples-ideal for long experiments
- On/off timer
- Corrosion resistant stainless steel interior with smooth corners for easy cleaning†
- Easy-to-clean rounded interior edges, designed to reduce contamination risks
- Flexible shelving with no tools required to set up, adjust or remove
- Small external dimensions per chamber size reduce required bench space
- Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
- Readily stackable same-size units without the need for tools or kits
- Access port with silicone plug for independent data logging or for using small equipment inside the unit
- Flexible shelving system with different positions to optimize chamber space
- Large easy-to-view fluorescent display with intuitive microprocessor controller
- Internal glass door for undisturbed sample viewing
Certifications
cCSAus certified
Warranty and Services
2 year parts and labor warranty
† Gravity convection models AISI 430 / 1.4016 and mechanical convection (forced air) models AISI 304 / 1.4301
‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)-required distance to rear wall: 80mm / 3.1 in.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) | 3.6 cu. ft. |
| Capacity (English) Shelf | 55 lb. |
| Capacity (Metric) | 104 L |
| Chamber Material | Stainless Steel |
| Convection Type | Forced |
| Material | Stainless Steel |
| No. of Places | 0 |
| No. of Shelves | 2 std./16 max. |
| Plug Type | Nema 5-15 US |
| Relative Humidity | 25 to 90% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.