Learn More
Fisherbrand™ Isotemp™ R20 Refrigerated and Heated Bath Circulators: 5.4-6.5L, 230V/50Hz
Shop All Fisherbrand Products

Description
Includes
- External circulation plumbing with 8 and 12mm fittings
- Supply and return clamps
- Work area covers
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Cooling Capacity | 250 W |
| Pump Type | Force |
| Temperature Range | -20°C to +100°C |
| Type | Short Form |
| Heating Capacity | 1.2 kW |
| Max. Pressure | 17 L/min.; 310 mbar |
| Model | Isotemp 4100 R20F |
| Temperature Stability | ±0.05°C |
| Weight (English) | 64.0 lb. |
| Weight (Metric) | 29.0 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.