Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Refrigerated/Heated Bath Circulators: 6.8-8.6L, 115V/60Hz
GSA_VA

Catalog No. 13874126 Shop All Fisherbrand Products
Change view
Click to view available options
Pump Capacity:
17 L/min.
21 L/min.
Model:
4100 R28
5150 R28
6200 R28
Dimensions (L x W x H):
49 x 25.9 x 65 cm
49 x 25.9 x 65.5 cm
Temperature Range:
-28°C to +100°C
-28°C to +150°C
-28°C to +200°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pump Capacity Model Dimensions (L x W x H) Temperature Range
13-874-126 17 L/min. 5150 R28 49 x 25.9 x 65 cm -28°C to +150°C
13-874-182 17 L/min. 4100 R28 49 x 25.9 x 65 cm -28°C to +100°C
13-874-676 21 L/min. 6200 R28 49 x 25.9 x 65.5 cm -28°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-126

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Includes

  • External circulation plumbing with 8 and 12mm fittings
  • Supply and return clamps
  • Work area covers

Seamless stainless-steel tanks guarantee durability and easy cleaning.

Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • Cooling capacities up to 800 watts
  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.79 to 2.27 gal.
Capacity (Metric) 6.8 to 8.6 L
Cooling Capacity 500 W (at 20°C)
Pump Type Force
Temperature Range -28°C to +150°C
Heating Capacity 1 kW
Includes External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover
Max. Pressure 310 mbar
Model 5150 R28
Pump Capacity 17 L/min.
Temperature Stability ±0.1°C
Working Area 6.8 x 7.2 x 5.9 in. (W x L x D)
Dimensions (L x W x H) 49 x 25.9 x 65 cm
Length (English) 19.3 in.
Length (Metric) 49 cm
Width (English) 10.2 in.
Width (Metric) 25.9 cm
Height (English) 25.6 in.
Height (Metric) 65 cm
Weight (English) 79 lb.
Weight (Metric) 35.8 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.