Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Refrigerating Circulators (220V)

Catalog No. 1387410 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-874-10 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-874-10

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Stainless-steel 1/4 NPT inlet and outlet fittings and serrated adapter for 3/8 in. I.D. tubing

Excellent temperature control for applications requiring refrigerated fluid work areas or pumping to an external application

Oversized refrigeration systems offer excellent heat load removal at common operating temperatures, and fine-tuned refrigeration metering ensures temperature stability under shifting heat loads.

  • Temperature range: -20° to +100°C or +200°C (depending on model), with ±0.01°C stability1
  • Redundant user-adjustable thermostats and overtemperature/low-liquid-level cutouts with audible and visual alarms prevent temperature drift and thermal runaway
  • Capacities: Low-profile 1 1/2 gal. (6L) or upright 3 1/2 gal. (13L.) and 7 3/8 gal. (28L)
  • 1725w heater
  • CFC-free refrigeration system
PID Microprocessor Control
  • Three-parameter control anticipates approach to temperature setpoint and prevents overshoot
  • Adjustable parameters accommodate different capacities and bath fluids
  • Two-line LCD
  • Adjustable resolution to nearest 0.1° or 0.01° in °C, °F or °U (user-defined)
  • Standard RS-232-C interface port permits computer programming of temperature profiles
  • Seamless, membrane keypad is moisture tight
Pressure Pump
  • 10 ft. (3m) of vertical pumphead
  • Pressure at 0psig: 12L (3-1/8 gal.)/min.2
  • Maintains circulation with smaller I.D. tubing or when bath is located under lab bench or remote from application
  • Thermally protected pump won't burn out, even if jammed
  • For use with bath fluid that has viscosity of 50cS or less
Construction
  • Stainless-steel, deep-drawn reservoirs resist staining and are easy to clean
  • Reservoir in 13L (3 1/2 gal.) and 28L (7 3/8 gal.) baths has built-in drain for easier cleaning
  • All other wetted parts are corrosion-resistant 300 Series stainless steel or Ryton™ polymer

Order Info

Other voltages are available. Contact your Fisher Scientific Customer Service Representative for information.

Service Plan

Service agreement available.

Compliance

CSA approved. CE marked.

Warranty and Services

Two years, parts and labor

  1. Stability measured at fluid temperature of 20°C, ambient 20°C, with tap water as the fluid and not in maximum cooling mode.
  2. Operating at fluid temperature of 20°C, ambient 21°C, with tap water as the fluid.
  3. Low-profile model.
  4. Low-end temperatures and cooling capacities achieved using a fluid with a specific gravity of 0.5.
  5. 20°C heat load data taken in maximum cooling mode.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.