Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Hotplate, 50°C to 350°C, Aluminum, Ceramic

Catalog No. 11676257 Shop All Fisherbrand Products
Change view
Click to view available options
Top Plate Material:
Aluminum, Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
11-676-257 Aluminum, Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-676-257
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Shape: Round, Size: 5.5 in. dia., Max. Sample Load: 25 kg, Plug Type: Various Styles

Increase your confidence in safety and accuracy with the sleek, low-profile RT Digital Hotplate, which offers precise digital control with 0.1°C resolution and maximum temperature of 350°C. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated alloy top plate—provides temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy

  • Microprocessor PID control
  • Digital LED (0.1°C resolution) display
  • View current and set temperature simultaneously
  • Temperature Range: Max. 350°C / 662°F
  • Heating rate can be set from 0 to 100% at 1% interval
Convenient controls offer flexibility
  • Choose to view temperature in either Celsius (°C) or Fahrenheit (°F)
  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • Lock keypad for added security
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator remains illuminated when shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes
Construction/Capacity
  • Top Plate Dimensions: 140 mm / 5.5in diameter
  • Top Plate Material: ceramic coated aluminum
  • Display: LED digital (0.1C resolution)
  • Maximum Load: 25 kg / 55.1 lb.
Optional accessories
  • Heating bath (Cat. No. 11-676-269)
  • Transparent safety shield (Cat. No. 11-676-270)
  • Support Rod (Cat. No. 11-676-271)
  • C-5, Clamp Holder (Cat. No. 11-676-276)
  • 3 Prong Clamp (Cat. No. 11-676-277

Certifications

CE, cCSAus

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Body Material Cast Aluminum
Top Plate Material Aluminum, Ceramic
Temperature (English) 122°F to 662°F
Controller Type PID
Size 5.5 in. dia.
Temperature (Metric) 50°C to 350°C
Height (English) 3.94 in.
Length (English) 11.42 in.
Width (English) 6.34 in.
Height (Metric) 100 mm
Length (Metric) 290 mm
Width (Metric) 161 mm
Wattage 600 W
Frequency 50/60 Hz
Plug Type Various Styles
Max. Sample Load 25 kg
Shape Round
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.