Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ RT Hotplate Stirrer, 350°C, Aluminum, Ceramic

Catalog No. 11676259 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
Various Styles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-676-259 Various Styles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-676-259
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Stirring Range: 50 to 2000 rpm, Shape: Round, Size: 5.5 in. dia., Max. Sample Load: 25 kg, Plug Type: Various Styles

Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Consistent control for optimal accuracy
  • Microprocessor PID control
  • Stirring speed up to 2000 rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C / 662°F
Convenient features offer flexibility
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes
Construction/Capacity
  • Stirring capacity: 20 L (H2O)
  • Top plate dimensions: 140 mm / 5.5 in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100 mm / 11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600 W
  • Maximum load: 25 kg / 55.1 lb.
  • Electrical: 120 V, 60 Hz / 230 V, 50/60 Hz
Optional accessories
  • Heating bath (Cat. No. 11-676-269)
  • Transparent safety shield (Cat. No. 11-676-270)
  • Support Rod (Cat. No. 11-676-271)
  • C-5, Clamp Holder (Cat. No. 11-676-276)
  • 3 Prong Clamp (Cat. No. 11-676-277

Certifications

CE, cCSAus

Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Includes Cord Set W/Various Plugs
Body Material Cast Aluminum
Controller Type Scale
Length (English) 11.42 in.
Size 5.5 in. dia.
Height (Metric) 100 cm
Temperature (Metric) 50°C to 350°C
Temperature (English) 122°F to 662°F
Ambient Temperature 50°C to 350°C (122°F to 662°F)
Height (English) 3.94 in.
Frequency 50/60 Hz
Width (Metric) 161 cm
Length (Metric) 290 cm
Width (English) 6.34 in.
Wattage 600 W
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
Max. Container Size 20 L
Stirring Range 50 to 2000 rpm
Warranty 2 Years
Dimensions (L x W x H) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Certifications/Compliance cCSAus, CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.