Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Jumbo-Digit Water-Resistant Stopwatch
SCI_ED

Catalog No. s90209 Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
24 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S90209 24 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S90209
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Jumbo-Digit Water-Resistant Stopwatch with jumbo 0.5 in. (1.3 cm) digits are easy to read.

Rugged, O-ring-sealed and shock-resistant ABS plastic case with nonslip rubber sides.
  • Times to 24 hours
  • Features single-action, time-out, cumulative-split and continuous timing
  • 0.01 of a second resolution for the first 30 minutes and one-second resolution thereafter
  • 0.001% accuracy
  • As a chronograph, the stopwatch displays time of day in hours, minutes and seconds as well as AM/PM, date and day of the week
  • Time-of-day alarm
  • Dimensions: 3 x 2.5 x 0.88 in. (7.6 x 6.4 x 2.2 cm)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Water-resistant Stopwatch
Time Range 24 hr.
Alarms Audible
Accuracy 0.001%
Resolution 0.01 sec.
Display Digital
Material ABS Plastic
Dimensions (L x W x H) 3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 0.8 in.
Height (Metric) 2 cm
Weight (English) 2.5 oz.
Weight (Metric) 0.07 kg
Includes Battery, Lanyard, Velcro™ Fasteners for Vertical Mounting, and Handy Clip
For Use With (Application) Ideal for lab or plant use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.