Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Jumbo Refrigerator/Freezer Thermometer
SCI_ED

Catalog No. S95894 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S95894 -50°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S95894
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Traceable™ Certificate, flip-open stand for lab bench, slot for wall mounting, one AAA alkaline battery and Velcro™ and magnetic strips to attach to any surface

Digital thermometers are perfect for monitoring freezers, water baths, heating blocks, incubators and refrigerators.

  • Easy-view, jumbo 1.5 in. (3.8cm) digits are able to be read from 30 ft. (9.1m)
  • Sensor and 10 ft. (3m) cable perform accurately even when both are under water
  • High-impact, chemical-resistant ABS plastic case
  • Available with sealed probe or naked sensor

Record Maximum/Minimum Readings

  • Triple display simultaneously shows maximum, minimum and current probe temperatures plus room temperature
  • Min./max. monitors high/low readings overnight, on weekends or for any time period — a significant advantage over 'current reading-only' glass thermometers
  • Range is -58° to +158°F and -50° to +70°C with a resolution of 0° and accuracy of ±1°C

Superior Design for Safe Operation

  • Alarm feature provides alert when temperature rises above or falls below a set point
  • Alarm is programmable in 1° increments
  • 10 ft. micro-cable permits refrigerator doors to close on it
  • Solid-state probes eliminate mercury contamination in refrigerators
  • Sealed probe is housed in a miniature bottle filled with nontoxic glycol; solution is GRAS (generally recognized as safe) by the FDA (Food and Drug Administration)
  • Eliminates concerns about incidental contact with food or drinking water

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 9001, DNV, ISO 17025, A2LA, NIST
Dimensions (L x W x H) 0.87 x 3.8 x 4.38 in. (2.2 x 9.9 x 11.2 cm)
For Use With (Application) Monitoring freezers, water baths, heating blocks, incubators and refrigerators, Records min/max readings
Height (English) 4.38 in.
Height (Metric) 11.2 cm
Includes Traceable certificate, flip open stand for lab bench, slot for wall mounting, one AAA Alkaline battery and Velcro™ and magnetic strips to attach to any surface, with naked sensor
Length (English) Cable 120 in.
Length (English) Probe 1.5 in.
Length (Metric) 22 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 3.8 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 4 oz.
Weight (Metric) 113 g
Width (English) 3.8 in.
Product Type Digital Thermometer
Length (English) 0.87 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 9.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.