Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Caustic Spill Cleanup Kit
GREENER_CHOICESCI_ED

Catalog No. S80201B Shop All Aldon Products
Change view
Click to view available options
Capacity (English):
0.26 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S80201B 0.26 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80201B Supplier Innovating Science™ Supplier No. IS5002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contain, remove and tag spills fast.

  • One instruction sheet/SDS
  • Two gloves
  • Two 9 x 16 in. (22.9 x 40.6 cm) polybags
  • Two twist ties
  • Two blank shipping tags
  • One dust pan and brush
  • One bag vermiculite absorbent
  • One bottle neutralizing mixture (Citric Acid Anhydrous and Litmus Powder)

Specifications

Color White
Capacity (English) 0.26 gal.
Capacity (Metric) 1 L
Material Polyethylene, Polypropylene
Type Chemical Spill Station
For Use With (Application) For labs
Includes 1 instruction sheet/MSDS, 2 vinyl exam gloves, two 9 x 16 in. polybags, 2 twist ties, 2 blank shipping tags, 1 dust pan and brush, 1 bag vermiculite absorbent, 1 bag neutralizing mixture
Packaging Quantity 1 Ea.
Weight (English) 5.13 lb.
Weight (Metric) 2.33 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.