Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Solvent Spill Kit
GREENER_CHOICESCI_ED

Catalog No. S80201C Shop All Aldon Products
Change view
Click to view available options
Capacity (English):
0.26 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S80201C 0.26 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Catalog No. S80201C Supplier Innovating Science™ Supplier No. IS5001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Contain, remove and tag spills fast.

  • One instruction sheet/SDS
  • Two gloves
  • Two 9 x 16 in. (22.9 x 40.6 cm) polybags
  • Two twist ties
  • Two blank shipping tags
  • One dust pan and brush
  • One bag diatomaceous earth

Specifications

Color White
Capacity (English) 0.26 gal.
Capacity (Metric) 1 L
Material Polyethylene, Polypropylene
Type Chemical Spill Sorbent Response Pack
For Use With (Application) For labs
Includes 1 instruction sheet/MSDS, 2 vinyl exam gloves, two 9 x 16 in. polybags, 2 twist ties, 2 blank shipping tags, 1 dust pan and brush, 1 bag diatomaceous earth
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 10 x 8 x 8 in.
Weight (English) 2.37 lb.
Weight (Metric) 1.08 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.