Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Max./Min. Thermometer with Timer
SCI_ED

Catalog No. s01551 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01551 -50°C to +300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01551
This item is not returnable. View return policy

Preset high temperature alarm thermometer.

  • °C/°F exchange
  • 99 hours 59 minutes 59 second countdown
  • Elapsed count up after countdown
  • Memory for preset countdown
Specifications
  • Measurement range: -50° to +300°C/-58° to +572°F
  • Time range: 99 hours 59 minutes 59 seconds count down maximum
  • Battery: 1.5V size AAA x 1 pc
  • Display size: 49 x 15mm
  • Probe size: 0.04 x 150mm (0.025 at tip portion)
  • Probe cord length: 1000mm
  • Product Size: 68 x 51 x 18mm

Specifications

Diameter (Metric) Probe 0.04 mm
Dimensions (L x W x H) 68 x 51 x 18 mm
Length (Metric) Cable 1000 mm
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +572°F
Temperature Range (Metric) -50°C to +300°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.